LEADER

LEADER Kammprofile gasket KV9L 316L/C 1500lbs 18" 704.9x530.1x479.3x4/5 ASME B16.20

  • ERIKS:10068374
Image 1
Save to list

€214.50/ pieceexcl. VAT

€259.55incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
KV9L
Norm
ASME B16.20
Overall thickness
5 mm
Cam thickness
4 mm
Sealing layer thickness
0.5 mm
Thickness, centering ring
1.5 mm
Nominal diameter
18"
Flange pressure stage
1500lbs
Outer diameter outer ring
704.9 mm
Outside diameter of cam
530.1 mm
Inside diameter of cam
479.3 mm
Max. pressure
258 bar
Type centering ring
Loose
Cam material
Stainless steel 316L
Sealing layer material
Graphite 98%
Cam shape
Flat
Temperature range
from -250 to 450 °C
Centring ring material
Stainless steel 316L
Graphite density
1 g/cm³