

334,50 €/ pieceexcl. VAT
404,75 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | EGRAFLEX |
Type | NR |
Number of inserts | 1 |
Thickness | 2 mm |
Length | 1000 mm |
Width | 1000 mm |
Density | 1 g/cm³ |
Insert thickness | 0.013 mm |
Graphite purity | ≥98 % |
Ash content % | ≤2 % |
Insert material | Nickel |
Insert type | Foil |
Temperature range | from -200 to 450 °C |
Weight loss %/hour at 670 C | ≤5 % |
Sulfur content PPM | <1000 |
Anti-stick | No |