

€766.00/ pieceexcl. VAT
€926.86incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | LEADERTHERM |
Type | NXT 1020 |
Thickness | 3 mm |
Length | 1200 mm |
Width | 1000 mm |
Colour | Beige |
Insert material | Stainless steel |
Max. pressure | 40 bar |
Binder material | VMQ/Silicone |
Density | 1.2 g/cm³ |
Insert thickness | 0.15 mm |