LEADER

LEADER Fibre sealing sheet FYBAR PT50 1500x1500x4

  • ERIKS:10017300
Image 1
Save to list

436,05 €/ pieceexcl. VAT

527,62 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT50
Thickness
4 mm
Length
1500 mm
Width
1500 mm
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -30 to 200 °C
Max. pressure
85 bar
Binder material
NBR
Density
1.7 g/cm³