

.jpg&w=1536&q=80)

.jpg&w=160&q=80)
€530.40/ rollexcl. VAT
€641.78incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 660 |
Self-adhesive | Yes |
Width | 10 mm |
Thickness | 3 mm |
Roller length | 10 m |
Material structure | Multidirectional expanded PTFE |
Shape | Flat |
Maximum temperature | 230 °C |
Minimum temperature | -240 °C |
Max. pressure | 40 bar |
Density | 0.9 g/cm³ |