

€154.99/ pieceexcl. VAT
€187.54incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 45 mm |
Material | Aluminium |
Version | 6.0 Light |
Size | 38 |
€14.84/ pieceexcl. VAT
€17.96incl. VAT
8 In stock - Estimated delivery date 10/11/2026€24.30/ pieceexcl. VAT
€29.40incl. VAT
1 In stock - Estimated delivery date 10/11/2026€10.78/ pieceexcl. VAT
€13.04incl. VAT
18 In stock - Estimated delivery date 10/11/2026