

€45.66/ pieceexcl. VAT
€55.25incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 19 mm |
Material | Aluminium |
Version | Axialy slotted, without key way |
Size | 19 |
€3.36/ pieceexcl. VAT
€4.07incl. VAT
29 In stock - Estimated delivery date 10/11/2026€8.41/ pieceexcl. VAT
€10.18incl. VAT
2 In stock - Estimated delivery date 10/11/2026€25.34/ pieceexcl. VAT
€30.66incl. VAT
1 In stock - Estimated delivery date 10/11/2026