

€20.91/ pieceexcl. VAT
€25.30incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 12 mm |
Bore range (min./max.) | 4-12 mm |
Maximum bore | 12 mm |
Hub length | 23 mm |
Torque range | 3 - 12 Nm |
Outer Diameter | 25 mm |
Max. Speed | 15,200 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M4 |
Version | Single slotted, with key way |
Size | 12 |
€8.61/ pieceexcl. VAT
€10.42incl. VAT
1 In stock - Estimated delivery date 10/11/2026