KTR

KTR Coupling hub, Rotex Series, Type 90 GG, Grey cast iron, 200mm Outer Dia, 4500Nm Max torque, 63mm Bore, 145mm Hub LG

  • ERIKS:13204383
Image 1
Save to list

€329.82/ pieceexcl. VAT

€399.08incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Rotex
Type
Rotex 90 GG
Series
Rotex
Type
Rotex 90 GG
Type
Hub
Shaft diameter
63 mm
Bore
63 mm
Bore range (min./max.)
40-100 mm
Maximum bore
100 mm
Length
245 mm
Hub length
145 mm
Torque range
2400-4500 Nm
Maximum moment of torque
4500 Nm
Outer Diameter
200 mm
Max. torque
4500 Nm
Max. Speed
3800 rpm
Parallel Misalignment
0.5
Angular Misalignment
1.2
Material
Grey cast iron (GG)
Material class
EN-GJL-250
Fastening method
Setscrew M12
Operating temperature
from -40 to 120
Weight
14.84 kg
Version
Part 1
Size
90
Standard
DIN 6885
E
45 mm
G
12 mm
L
245 mm
L1
100 mm
L2
100 mm
N
81 mm
s
5.5 mm
Spare parts & accessories

€76.67/ pieceexcl. VAT

€92.77incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€153.10/ pieceexcl. VAT

€185.25incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€76.67/ pieceexcl. VAT

€92.77incl. VAT

7 In stock - Estimated delivery date 10/11/2026