

€194.14/ pieceexcl. VAT
€234.91incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 73 mm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Part 1a |
Size | 75 |
€130.38/ pieceexcl. VAT
€157.76incl. VAT
1 In stock - Estimated delivery date 06/11/2026€45.32/ pieceexcl. VAT
€54.84incl. VAT
4 In stock - Estimated delivery date 06/11/2026€49.55/ pieceexcl. VAT
€59.96incl. VAT
32 In stock - Estimated delivery date 06/11/2026