

€169.42/ pieceexcl. VAT
€205.00incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Part 1b |
Size | 65 |
€25.22/ pieceexcl. VAT
€30.52incl. VAT
23 In stock - Estimated delivery date 06/11/2026€25.22/ pieceexcl. VAT
€30.52incl. VAT
29 In stock - Estimated delivery date 06/11/2026€91.79/ pieceexcl. VAT
€111.07incl. VAT
1 In stock - Estimated delivery date 06/11/2026