

€334.84/ pieceexcl. VAT
€405.16incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 60.325 mm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Part 1a |
Size | 48 |
€15.26/ pieceexcl. VAT
€18.46incl. VAT
28 In stock - Estimated delivery date 09/11/2026€15.26/ pieceexcl. VAT
€18.46incl. VAT
28 In stock - Estimated delivery date 09/11/2026€40.60/ pieceexcl. VAT
€49.13incl. VAT
2 In stock - Estimated delivery date 09/11/2026