

€76.74/ pieceexcl. VAT
€92.86incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | ROTEX 38 GG |
Series | Rotex |
Type | ROTEX 38 GG |
Type | Hub |
Bore range (min./max.) | 10-28 mm |
Maximum bore | 28 mm |
Length | 114 mm |
Hub length | 47 mm |
Torque range | 190-405 Nm |
Maximum moment of torque | 405 Nm |
Outer Diameter | 80 mm |
Max. torque | 405 Nm |
Max. Speed | 8300 rpm |
Angular Misalignment | 1 |
Material | Cast iron |
Material class | EN-GJL-250 |
Taper Lock | 1108 |
Fastening method | Taper bush |
Operating temperature | from -40 to 120 |
Version | Part 1a |
Size | 38 |
Standard | DIN 6885 |
E | 24 mm |
G | 8 mm |
L | 114 mm |
L1 | 45 mm |
L2 | 45 mm |
N | 37 mm |
s | 3 mm |
€9.88/ pieceexcl. VAT
€11.95incl. VAT
135 In stock - Estimated delivery date 10/11/2026€24.50/ pieceexcl. VAT
€29.65incl. VAT
8 In stock - Estimated delivery date 10/11/2026