

€38.42/ pieceexcl. VAT
€46.49incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 14 mm |
Material | Steel |
Version | Part 1a |
Size | 28 |
€13.62/ pieceexcl. VAT
€16.48incl. VAT
35 In stock - Estimated delivery date 10/11/2026€5.87/ pieceexcl. VAT
€7.10incl. VAT
34 In stock - Estimated delivery date 10/11/2026€5.88/ pieceexcl. VAT
€7.11incl. VAT
128 In stock - Estimated delivery date 10/11/2026