KTR

KTR Coupling hub, Rotex Series, Type 110 GGG, Ductile cast iron, 255mm Outer Dia, 9000Nm Max torque, 60mm Bore, 175mm Hub LG

  • ERIKS:13204416
Image 1
Save to list

€855.59/ pieceexcl. VAT

€1,035.26incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Rotex
Type
Rotex 110 GGG
Series
Rotex
Type
Rotex 110 GGG
Type
Hub
Shaft diameter
60 mm
Bore
60 mm
Bore range (min./max.)
60-125 mm
Maximum bore
125 mm
Length
295 mm
Hub length
175 mm
Torque range
4800-9000 Nm
Maximum moment of torque
9000 Nm
Outer Diameter
255 mm
Max. torque
9000 Nm
Max. Speed
3000 rpm
Parallel Misalignment
0.55
Angular Misalignment
1.3
Material
Ductile cast iron (GGG)
Material class
EN-GJS-400-15
Fastening method
Setscrew M16
Operating temperature
from -40 to 120
Weight
29.6 kg
Version
Part 1
Size
110
Standard
DIN 6885
E
55 mm
G
16 mm
L
295 mm
L1
120 mm
L2
120 mm
N
96 mm
s
6.5 mm
Spare parts & accessories

€552.64/ pieceexcl. VAT

€668.69incl. VAT

Estimated delivery date - 30/11/2026