KTR

KTR Bowex Steel hub for curved-tooth Gear Coupling coupling size 24 b17 tapered Bore 1:5 Bore Ø 1685

  • ERIKS:23559353
Image 1
Save to list

€37.16/ pieceexcl. VAT

€44.96incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Series
Bowex
Type
Hub
Bore range (min./max.)
10-25 mm
Maximum bore
25 mm
Hub length
28 mm
Torque range
10 - 60 Nm
Continuous rated torque
20 Nm
Maximum moment of torque
60 Nm
Outer Diameter
53 mm
Max. torque
10 Nm
Max. Speed
10,600 rpm
Material
Steel
Fastening method
Setscrew M5
Weight
0.14 kg
Version
Part 1.0
Size
24