

€13.94/ pieceexcl. VAT
€16.87incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 42 |
Material | Nylon |
Continuous rated torque | 100 Nm |
Weight | 0.014 kg |