KTR

KTR Bowex 32 m-Sleeve

  • ERIKS:23559382
Image 1
Save to list

€13.55/ pieceexcl. VAT

€16.40incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
32
Material
Nylon
Continuous rated torque
60 Nm
Weight
0.09 kg