

€3,822.00/ pieceexcl. VAT
€4,624.62incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KROHNE |
Series | Optiswirl 4200C |
Type | 8242 |
Model | Vortex |
Measuring range | from 2 to 70 |
Measuring unit | m/s |
Adjustable measuring range | Yes |
Process connection | Flange |
Size process connection | DN25 |
Pressure rating flange | PN40 |
Standard connection | EN 1092-1 |
Output signal | 4 - 20 mA HART and pulse |
Supply voltage | 12 - 36V DC 2 wire |
Electrical connection | Cable screw gland M20 x 1,5 |
Degree of protection (IP) of evaluation electronic | IP66/IP67 |
Display | Yes |
Material measuring tube | Stainless steel 316L |
Process connection material | Stainless steel 316L |
Material switch housing | Aluminium |
Max. pressure | 40 bar |
Medium temperature | from -40 to 240 °C |
Ambient temperature | from -40 to 85 °C |