KNIPEX

KNIPEX Side cutting pliers electronics with chamfer 115mm

  • ERIKS:23073163
  • Manufacturer:4003773018568
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Electronic side cutter

Design: DIN ISO 9654. Made of chrome steel ball bearings, hardened and tempered in oil. Polished head, with inserted, play-free, precision hinge and non-detachable, frictionless double spring. Blades additionally inductively hardened (62 HRC), handles with anti-slip plastic coating.

Application: For the finest cutting work at hard-to-access places in electrical and precision engineering.

Save to list

€40.98/ pieceexcl. VAT

€49.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
115 mm