






Polished heads.
€79.93/ pieceexcl. VAT
€96.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Series | 00 20 |
Type | Pliers set |
Set version | Combination Pliers, Long Nose Pliers with Cutter and Diagonal Cutter |
Material | Steel |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic storage tray |
Type | Pliers Set |