KNIPEX

KNIPEX Lg.nose pliers form 1 fl. 190mm

  • ERIKS:23072620
  • Manufacturer:4003773043492
Image 1
Image 2
Image 1
Image 2
Long-nose pliers, polished head

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, long, flat jaws, serrated grip areas, handles covered with plastic.

Made of chromium-vanadium electric steel.
Save to list

€27.18/ pieceexcl. VAT

€32.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
190 mm
Isolation protection 1000 V
No
Low spark model
No
VDE tested
No