KNIPEX

KNIPEX ESD TWEEZERS PTD.HOOK 130mm BLACK

  • ERIKS:23073709
  • Manufacturer:4003773054993
Image 1
Design: Made of stainless steel and anti-magnetic chrome-nickel steel. With matte gripping surfaces for optimum hold and glare-free black ESD coating with a surface resistance of 105 ohms. With glare free brushed tips.

Application: For fine assembly work in electrostatic protected area (EPA).

With fine serrated gripping surfaces and angular, about 0.9 mm wide tips.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
130 mm