






€788.85/ pieceexcl. VAT
€954.51incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KINETROL |
Execution | Spring return lever |
Material | Zinc alloy |
Model | 7-CCW |
Surface protection | Epoxy |
Operating principle | Spring open |
Atex certified | No |
Valve mounting flange | F05/F07 |
Valve stem shape | Double square |
Size valve stem | 17 mm |
Torque | from 39.7 to 45.5 Nm |
Length operation | 360 mm |
Material lever | Stainless steel |
Spindle material | Stainless steel |
Height | 103 mm |
Weight | 5.17 kg |
H | 103 mm |
M | 360 mm |