






€454.95/ pieceexcl. VAT
€550.49incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KINETROL |
Execution | Spring return lever |
Material | Zinc alloy |
Model | 5-CCW |
Surface protection | Epoxy |
Operating principle | Spring open |
Atex certified | No |
Valve mounting flange | F03/F05/F07 |
Valve stem shape | Double square |
Size valve stem | 14 mm |
Torque | from 20.5 to 24 Nm |
Length operation | 238 mm |
Material lever | Stainless steel |
Spindle material | Stainless steel |
Height | 62 mm |
Weight | 1.87 kg |
H | 62 mm |
M | 238 mm |