The WypAll* X80 Range has been specially designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements. WypAll* X80 cloths do not tear and maintaining consistency in quality and size. 70% of users were impressed by the durability of the cloth, leading them to be preferred over rags by 3 times more users. Leading in strength, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and extended use cloth. Advanced Hydroknit* technology ensures each cloth is strong, durable and highly absorbent without tearing. Perfect for use in industrial manufacturing.Supplied in a high capacity roll and when used with the mobile roll dispenser, provides product just where you need it.
Product 8374 supplied as 1 large roll x 475 x 1 ply cloths. Sheet size 38cm (L) x 42cm (W). Compatible with the Kimberly-Clark Professional* (product codes 6154, 6155 and 6146).
Product 8377 supplied as as 1 large roll x 475 x 1 ply cloths. Sheet size 34cm (L) x 31.5cm (W). Compatible with the Kimberly-Clark Professional* (product codes 6154, 6155 and 6146).
Product 7565 supplied as pack of 10 x Interfold pack of 25 cloths. Sheet size 41cm (L) x 33.5cm (W).
Products 8375 supplied in POP-UP Boxes x 80 x 1 ply cloths. Sheet size 42.6cm (L) x 23.1cm (W).