

€37.74/ pieceexcl. VAT
€45.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 476 40 |
Type | 3332KJ |
Model | Pressfitting |
Suitable for | Regulating valve |
Material | Bronze |
Nominal inner diameter | 1" |
Nominal inner diameter 2 | 26 mm |
Connection | Internal thread (BSPP) |
Connection 2 | Mepla |
Pressure rating | PN10 |
Sealing | EPDM |