

€55.93/ pieceexcl. VAT
€67.68incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 476 14 |
Type | 3332KD |
Model | Pressfitting |
Suitable for | Regulating valve |
Material | Bronze |
Nominal inner diameter | 2" |
Nominal inner diameter 2 | 42 mm |
Connection | Internal thread (BSPP) |
Connection 2 | Soldered end |
Pressure rating | PN16 |
Sealing | EPDM |