

€48.79/ pieceexcl. VAT
€59.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 476 06 |
Type | 3332KB |
Model | Threaded nipple |
Suitable for | Regulating valve |
Material | Bronze |
Nominal inner diameter | 3/4" |
Nominal inner diameter 2 | 1" |
Connection | Internal thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN16 |
Sealing | EPDM |