

€241.83/ pieceexcl. VAT
€292.61incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 143 22 |
Type | KP143-22 |
Housing material | Bronze |
Nominal inner diameter | DN20 |
Connection | Mapress connection |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Adjustment range | from 50 to 65 °C |
Application | CH water and tapwater |
Kvs value | 1.6 m³/h |
With measuring nipples | No |
Sealing | PTFE |
Maximum medium temperature (continuous) | 90 °C |
KIWA | Yes |
With position indicator | Yes |