

€54.66/ pieceexcl. VAT
€66.14incl. VAT
6 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 471 10 |
Type | 2408X |
Execution | Insulation tray |
Suitable for type | 2408KB |
Suitable for size | DN32 |
Material | PE |