

€41.57/ pieceexcl. VAT
€50.30incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 471 10 |
Type | 2408X |
Execution | Insulation tray |
Suitable for type | 2408KB |
Suitable for size | DN15 |
Material | PE |