




€113.05/ pieceexcl. VAT
€136.79incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 191 02 |
Type | 2417KB |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC499K |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face length | 90 mm |
Operation | Hand wheel |
Type of disc | Fixed disc |
With back-flow preventer | No |
Sealing | EPDM |
KIWA | Yes |