

.jpg&w=1536&q=80)

.jpg&w=160&q=80)
€276.25/ pieceexcl. VAT
€334.26incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 158 1G |
Type | 118K |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | 1.1/2" (32mm) |
Connection | External thread (BSPP) |
Pressure rating | PN10 |
Face to Face length | 87 mm |
Valve shape | Flap |
Protection class | EA |
Equipped with pipe valve | No |
With balance weight | No |
With spring | Yes |
Sealing | Rubber/plastic |
Maximum medium temperature (continuous) | 65 °C |
Maximum pressure difference at 20 °C | 10 |
KIWA | Yes |