KCL

KCL Glove Dermatril 740 size 8 (100)

  • ERIKS:12558702
  • Manufacturer:4008198774082
Image 1
Image 2
Image 1
Image 2
In addition to high protection against chemical andbacteriological contamination, the glove also displays very good mechanical durability in comparison to conventional disposable gloves. AQL < 0.65 free from natural latex resistant to a multitude of cytostatic drugsvirus-resistant according to ASTM 1671:2007 Meets the requirements of EN 455 This is a medical-grade product according to guideline 93/42/EWG. Excellent dexterity, extremely comfortable increased tear resistance Textured fingertips for improved grip. Comfotable fit.

Chemical protection : EN374:2003
Mechanical protection : EN388:2016 1000X
Save to list

€40.73/ per boxexcl. VAT

€49.28incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KCL
Series
Dermatril®
Type
740
Glove size
8
Norm
CE category 3, simple chemical protection, approbation RAL