

€11.88/ pairexcl. VAT
€14.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Camapur® Cut |
Type | 620 |
Series | Camapur® Cut |
Type | 620 |
Type | Cut protection |
Glove size | 9 |
Material | HPPE/PU |
Colour | Grey / White |
Coating Colour | Grey |
Thickness | 12 mm |
Length | 220 mm |
Powdered | No |