KCL

KCL Glove Camapur Comfort 609 size 9

  • ERIKS:13791730
Image 1
Camapur® Comfort 609 provides outstanding sensitivity and comfort due to its seamles polyamid/polyester liner. The white color helps make dirt immediately visible, to help prevent transfer of particles to the product. The washable Camapur® Comfort 609 is ambidextrous.

Product features

• Excellent fit
• Very good sensitivity
• Very breathable
• Good resistance to mechanical damage allows longer work sessions without fatigue

Areas of application

Assembly works, electronics industry, precision mechanics, automotive and supply industry, protection of products, metal and plastics processing, storage and commission works.

Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KCL
Series
Camapur® Comfort
Type
609
Series
Camapur® Comfort
Type
609
Type
General
Glove size
9
Material
PA
Colour
White
Thickness
7 mm
Length
210 mm
Powdered
No