

€18.79/ pairexcl. VAT
€22.74incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Waredex Work® |
Type | 550 |
Series | Waredex Work® |
Type | 550 |
Type | Cut protection |
Glove size | 08 |
Material | HPPE/PA/PU |
Colour | Beige / Grey |
Coating Colour | Grey |