

€14.34/ pairexcl. VAT
€17.35incl. VAT
Sold per: 10Min. order: 10
1 In stock - Estimated delivery date 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | DumoCut® |
Type | 655 |
Series | DumoCut® |
Type | 655 |
Type | Cut protection |
Glove size | 08 |
Material | PA/PU |
Colour | Blue / Green, White |
Coating Colour | White |