

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 148.59 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 360 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 90 |
Compound | 7090 |
Temperature range | from -26 to 325 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 10/11/2026€15.01/ pieceexcl. VAT
€18.16incl. VAT
261 In stock - Estimated delivery date 10/11/2026