KALREZ®

KALREZ® O-ring FFKM 95 0090 AS568-BS1806-ISO3601-351 120.02x5.33mm

  • ERIKS:12078700
Image 1
The black Kalrez® 7090 O-Ring is suitable for use as a seal in slow, dynamic applications involving steam and oil. This product is resistant to high temperatures and strong chemicals in combination with high pressure. It is widely used in the chemical process industry and offshore oil and gas industry.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KALREZ®
Internal diameter
120.02 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
351
Product
O-ring
Material
FFKM
Colour
Black
Hardness
90
Compound
7090
Temperature range
from -26 to 325 °C
Spare parts & accessories

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 05/01/2027
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026