

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 26.57 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 215 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 95 |
Compound | 0090 |
Temperature range | from -21 to 250 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 10/11/2026€2.09/ pieceexcl. VAT
€2.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/03/2027