

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 190.09 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 264 |
Product | O-ring |
Material | FFKM |
Colour | Beige |
Hardness | 80 |
Compound | 8085 |
Temperature range | from -10 to 240 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 10/11/2026