

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 13.5 mm |
Cross section | 1.5 mm |
Size according to JIS | JIS- S-14 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6375 |
Temperature range | from -20 to 275 °C |