KALREZ®

KALREZ® O-ring FFKM 75 black 4079 2x1

  • ERIKS:11057055
Image 1
The Kalrez® 4079 perfluoroelastomer O-Ring is a low compression set product for general purpose use in the Chemical Process industry.
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KALREZ®
Internal diameter
2 mm
Cross section
1 mm
Product
O-ring
Material
FFKM
Colour
Black
Hardness
75
Compound
4079
Temperature range
from -19 to 316 °C