KALREZ®

KALREZ® O-ring FFKM 75 7075 42x5mm

  • ERIKS:12045378
Image 1
You can use this black Kalrez® 7075 O-ring as a seal for chemicals, steam and oils at high pressure. This product is the newer version of Compound 4079. It offers high temperature resistance and is resistant to a broad range of chemicals. You find this O-ring in static applications and slow, dynamic applications.
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KALREZ®
Internal diameter
42 mm
Cross section
5 mm
Product
O-ring
Material
FFKM
Colour
Black
Hardness
75
Compound
7075
Temperature range
from -18 to 327 °C