KALREZ®

KALREZ® O-ring FFKM 75 6375 9x1mm

  • ERIKS:11609679
Image 1
Kalrez® Spectrum™ 6375 is designed to give outstanding performance in the widest possible range of chemicals and temperatures.
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KALREZ®
Internal diameter
9 mm
Cross section
1 mm
Product
O-ring
Material
FFKM
Colour
Black
Hardness
75
Compound
6375
Temperature range
from -20 to 275 °C