JSP

JSP Force®10 Typhoon™ Full Face Mask - Small

  • ERIKS:14783736
  • Manufacturer:5038428548304
Image 1
Image 2
Image 1
Image 2

Force®10 Typhoon™ Full Face Mask


The NEW Force®10 Typhoon™ is an extremely lightweight, easy to maintain full face mask with panoramic visor. With 3 available sizes (S,M,L) and the ability to fit PressToCheck™ filters the user can feel reassured of an excellent fit.


This product is supplied and assembled in the UK.



Features & benefits
  • Available in Small, Medium or Large for a perfect fit
  • Compatible with PressToCheck™ Filters (Not included)
  • Typhoon™ exhalation valve for reduced breathing resistance (Patent pending)
  • Engineered for easy maintenance
  • One of the lightest full face masks on the market

AIRBORNE HAZARD DEFENCE


The NEW Force®10 Typhoon™ is an extremely lightweight, easy to maintain full face mask with panoramic visor. With 3 available sizes (S,M,L) and the ability to fit PressToCheck™ filters the user can feel reassured of an excellent fit.


EXCELLENT FACE SEAL


Extensive research has been carried out by NIOSH (ISO16976-2) to distinguish the worlds 5 most common facial shapes. Using this research JSP have digitally optimised the ergonomics of the Force®10 Typhoon's™ face seal to maximise wearer compatibility.



UNRIVALLED USER SERVICEABILITY


The Force®10 Typhoon™ has been meticulously engineered to incorporate a small number of key components. Disassembly, cleaning and maintenance are effortless with replacement parts available if necessary.


PRESSTOCHECK™ COMPATIBLE


The Force®10 Typhoon™ is compatible with both JSP Classic filters and our PressToCheck™ filters, which allow for Daily Face Fit Reassurance™.



ULTRA LIGHTWEIGHT COMFORT


Comfort is a key feature of this ultra lightweight mask, the web like structure of the harness cradles the users head -ensuring that the wearer is comfortable throughout the working day. The addition of different sizing options (S,M,L) allows for a more tailored fit and greater comfort.



TYPHOON™ EXHALATION VALVE


The unique Typhoon™ valve has been designed to reduce breathing resistance, heat and moisture build-up. The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures (-40°c tested).



WATCH THE VIDEO




Save to list

€118.21/ pieceexcl. VAT

€143.03incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JSP