JSP

JSP EVOLite® Safety Helmet - Wheel Ratchet - Vented - Orange

  • ERIKS:14783731
  • Manufacturer:5038428130349
Image 1
Image 2
Image 1
Image 2

EVOLite® EN 397 Industrial Safety Helmet

The EVOLite® is a breakthrough product enabling Health and Safety Officers to achieve new levels of compliance due to its unrivalled comfort. It is lightweight, extremely comfortable and fits the widest range of head shapes and sizes. The harness and shell are truly integrated as one to give the best performance by keeping it firmly rooted on the head, even when fully inverted. Gives added security and protection when working at height, in high winds, or when there is a high degree of activity, such as during motorway maintenance. Lightweight Shell Weighing less than 300g (dependent on model), the EVOLite® is the lightest safety helmet for sale in the UK. Supreme Comfort A 6-point textile cradle harness system offers unrivalled comfort. Chamlon™ Sweatband Cotton core sweatband with porous PU coating for maximum absorption. PH neutral, dermatologically tested. 3D Precision Fitting Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings. Electrical Insulation (Non-vented only) The un-vented version meets EN 50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc. Adjustment Revolution® Wheel Ratchet EVOSpec® The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additional eye protection. Protects to EN 166.1.F. EVOSpec® Sold Separately Universal Slots Enables firm fitting of a range of Surefit™ safety visors and ear defenders. Also compatible with EVOGuard® Range of Products. Branding Extra large area for logos on the front, sides, and rear.
Save to list

€29.23/ pieceexcl. VAT

€35.37incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JSP