JSP

JSP EVOGuard® C5-MAX Industrial Visor

  • ERIKS:14783730
  • Manufacturer:5038428256285
Image 1

EVOGuard®C5 MAX Industrial Visor


Fully compatible with EVOGuard® Browguard systems and *EVO® helmet models
*Not including EVO®6100 range



Features & Benefits
  • A Impact Rating - High Energy Impact (190m/s) *when fitted to a compatible JSP EVO® helmet
  • T - High Speed Particles at Extreme Temperatures
  • 1 - Optical Class
  • 3 - Liquid splash
  • 9 - Molten Metals
  • K - Anti Scratch
  • N - Anti Mist
  • 8 - Short Circuit Electric Arc
  • 1 - Electric Arc
  • 0 - Visible Light Transmittance
  • 2C - 1. 2 - UV Filter with Enhance Colour Recognition
  • Polycarbonate Clear Visor
  • Weight (g) - 216g




VISION


The optical class 1 visor offers a panoramic view with minimal distortion, ideal for comfortable all
day wear.



COMPATIBILITY


EVOGuard® visors maximise compatibility with JSP
half masks, disposable respirators, prescription glasses
and the Sonis® helmet mounted ear defender range.



UV PROTECTION


Visor filters harmful UV radiation to protect the
eyes whilst also offering high light transmission and
enhanced colour recognition.



IMPACT


Five high performance visors offering up to A rated
impact resistance when fitted to a safety helmet
and fully compatible with EVOGuard® browguard for
medium energy impact protection.



COVERAGE


EVOGuard® visors provide comprehensive facial
coverage without limiting movement. EVOGuard®
MAX visors offer enhanced coverage with an
integral chinguard.



ELECTRIC ARC PROTECTION


EVOGuard®C5 MAX meets the requirements of GSET-
29, providing eye and face protection against a
risk of a fault arc: GS-ET-29 Class 1, 4kA (155KJ/m²
or 3.7 cal/cm²).




*Only applicable when combined with EVO safety helmet, arc flash protection not available with browguard system.
Save to list

€78.38/ pieceexcl. VAT

€94.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JSP